Motion
09700
Oily Waste Can, 21 Gal., Steel, Red
Mi Item #02441286
MFR #09700
Price$350.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oily Waste Can, 21 Gal., Steel, Red
Mi Item #02441286
MFR #09700

Mfr description
09700 21 GALLON OILY WASTE CAN
  • Essential whenever solvent soaked cloths and wiping rags are used
  • Rags and cloths soaked with solvents, thinners, linseed oil, combustible adhesives and other flammable liquids present a serious fire risk when improperly discarded
  • Specially-designed foot-operated lid opens no more than 60° and stays closed when not in use, isolating contents from fire sources and limiting oxygen so spontaneous combustion risk is virtually eliminated
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$350.65/each

Specifications

Dimensions

  • Height
    23-7/16 in
  • Width/Diameter
    18-3/8 in

Details

  • Approval Listing Regulations
    FM, OSHA, TÜV, UL
  • Capacity
    21 gal.
  • Color
    Red
  • Container Shape
    Cylindrical
  • Material
    Galvanized Steel
  • Opening Method
    Foot Operated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)