Motion
28687
Spill Pallet or Platform Ramp - Material: Polyethylene, 1000 lbs Load Capacity, Width: 48 in, Length: 33 in
Mi Item #02441292
MFR #28687
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spill Pallet or Platform Ramp - Material: Polyethylene, 1000 lbs Load Capacity, Width: 48 in, Length: 33 in
Mi Item #02441292
MFR #28687

Mfr description
28687 ACCUM CNTR RAMP ECOPOLYBLEND BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    6-1/4 in
  • Length
    33 in
  • Weight
    41.00 lbs
  • Width
    48 in

Details

  • Color
    Black
  • Load Capacity
    1000 lbs
  • Material
    Polyethylene
  • Spill Containment Comp
    28654, 28655, 28656, 28657, 28658, 28659, 28660, 28661
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)