Motion
33302
Mi Item #02441331
MFR #33302
Price$196.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #02441331
MFR #33302

Mfr description
33302 GREASE CUP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$196.26/each

Specifications

Dimensions

  • Outlet Thread Size
    1/4 in

Details

  • Bowl Material
    Aluminum
  • Capacity
    2-1/2 oz
  • Lubricant Type
    Grease
  • Max Operating Temperature
    +212 °F
  • Mount Type
    Direct Mount
  • Number Of Outlets
    2
  • Outlet Thread Type
    NPT
  • Type
    Manual Adjustable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)