Motion
6415C3
Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 190 mm OD, 45 mm Width
MI ITEM #02441576
MFR #6415C3
Your Price$1,202.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 190 mm OD, 45 mm Width
MI ITEM #02441576
MFR #6415C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,202.54/each(List $1,443.05)

Overview

Mfr description
6415 C3 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Height
    45 mm
  • Overall Width
  • Overall Length
    190 mm
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Internal Clearance
    C3
  • Outer Ring Width
    45 mm
  • Manufacturer Catalog Number
    6415C3
  • Manufacturer Upc Number
    029176429248
  • UPC_NO
    029176429248
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6415C3 is a 75 mm bore radial/deep groove ball bearing with a 190 mm OD and 45 mm width, for long life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text