Overview
Mfr description
1JC3017 COTTON GLOVES
- Band Top Cuff
- Clute Cut Design
- Knuckle Strap
- Straight Thumb
- 8 Oz. Burlap & 8 Oz. Non-Woven Linings
- 10 Oz. Back Of Hand
- 10 Oz., 3-Ply, Quilted 100% Cotton Flannel Nap-Out Palm
Specifications
- Glove SizeLarge
- Lining MaterialCotton
- Cuff TypeBand Top
- Hand TypePair
- ColorWhite
- DescriptionHeavyweight hot mill glove with multi-layer construction offers comfort, insulation and superior heat protection. Ideal for applications like forging, hot metal handling, castings, molds and other operations that require heat protection.
- Glove PatternClute
- Additional DetailsHeavyweight hot mill glove with multi-layer construction offers comfort, insulation and superior heat protection. Ideal for applications like forging, hot metal handling, castings, molds and other operations that require heat protection.
- Manufacturer Upc Number072874301705
- UPC_NO072874301705
- Description KeywordProtection From Heat
- ApplicationGeneral Purpose
- Finger CoverageFull
- Protection TypeGeneral Protection
- Material TypeSynthetic
- SizeL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data