Overview
Mfr description
RFN 7110-020 LOCKING ASSY
- Specially small dimensioned self-centering Locking Assembly without axial displacement
- The locking srews are located out of the actual clamping area and the pressures are relatively low
- The hub can be designed economically small
Specifications
- Outside Diameter
- Maximum Transmitted Torque155 Nm
- Overall Length44 mm
- Manufacturer Product Page
- Bore Diameter20 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data