Motion
691
Keyless Bushing - Trantorque GT Series, 45 mm ID, 73 mm OD, 90.5 mm LTB
MI ITEM #02441717
MFR #691
Your Price$433.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - Trantorque GT Series, 45 mm ID, 73 mm OD, 90.5 mm LTB
MI ITEM #02441717
MFR #691

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$433.21/each(List $519.85)

Overview

Mfr description
6202876-45MM TRANTORQUE

Specifications

  • Keyless Bushing Type
    Collar Nut Clamping
  • Outside Diameter
  • Length Through Bore
  • Material
    Steel
  • Overall Length
    90.5 mm
  • Series
    Trantorque GT
  • Manufacturer Upc Number
    662345000901
  • UPC_NO
    662345000901
  • Bore Diameter
    45 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text