Motion
SYNLUBE 150 1GAL JUG

LUBRIPLATE LUBRICANTS CO
SYNLUBE 150 1GAL JUG

SYN LUBE Series Lubricant - No, 1 gal, Jugs, White Color
MI ITEM #02441730
MFR #SYNLUBE 150 1GAL JUG
Price$149.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SYNLUBE 150 1GAL JUG

SYN LUBE Series Lubricant - No, 1 gal, Jugs, White Color
MI ITEM #02441730
MFR #SYNLUBE 150 1GAL JUG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$149.01/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • ISO Grade
    150
  • Overall Height
    10.25 in
  • Overall Width
    9.75 in
  • Shelf Life
    10 yr
  • Weight
    7.50 lbs

Details

  • AGMA Number
    4
  • Application
    gear and bearing lubricants for use under severe conditions such as extremely high or low temperatures. These fluids are also excellent lubricants for gear pumps and positive displacement blowers.
  • Base Type
    Polyalphaolefin-Based Synthetic
  • Certification
    NSF H2
  • Color
    White
  • Composition
    Synthetic, PAO-Based Fluid
  • Container Type
    Jug
  • Features & Benefits
    •Excellent lubricity •Superior heat transfer characteristics •Outstanding water demulsibility
  • Flammability
    Non-Flammable
  • Flash Point
    266°C/510 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215697410
  • Product Types
    Synthetic oil
  • Series
    Syn Lube
  • Type
    Lubricant
  • UPC_NO
    089215697410
  • Viscosity
    151
  • Viscosity Index
    156

Overview

Mfr description
L0974-057 GEAR OIL SYNLUBE150 1GAL JUG
  • Excellent lubricity
  • Superior heat transfer characteristics
  • Outstanding water demulsibility

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought