Motion
SYNLUBE 150 5GAL PAIL

LUBRIPLATE LUBRICANTS CO
SYNLUBE 150 5GAL PAIL

SYN LUBE Series Lubricant - No, 5 gal, Pail, White Color
Mi Item #02441731
MFR #SYNLUBE 150 5GAL PAIL
Price$589.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SYNLUBE 150 5GAL PAIL

SYN LUBE Series Lubricant - No, 5 gal, Pail, White Color
Mi Item #02441731
MFR #SYNLUBE 150 5GAL PAIL

Mfr description
L0974-060 GEAR OIL SYNLUBE150 5GAL PAIL
  • Excellent lubricity
  • Superior heat transfer characteristics
  • Outstanding water demulsibility
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$589.95/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • ISO Grade
    150
  • Overall Height
    15 in
  • Overall Width
    12 in
  • Shelf Life
    6 yr
  • Weight
    40.00 lbs

Details

  • AGMA Number
    4
  • Application
    gear and bearing lubricants for use under severe conditions such as extremely high or low temperatures. These fluids are also excellent lubricants for gear pumps and positive displacement blowers.
  • Base Type
    Polyalphaolefin-Based Synthetic
  • Certification
    NSF H2
  • Color
    White
  • Composition
    Synthetic, PAO-Based Fluid
  • Container Type
    Pail
  • Features & Benefits
    •Excellent lubricity •Superior heat transfer characteristics •Outstanding water demulsibility
  • Flammability
    Non-Flammable
  • Flash Point
    266°C/510 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215597406
  • Product Types
    Synthetic oil
  • Series
    Syn Lube
  • Type
    Lubricant
  • UPC_NO
    089215597406
  • Viscosity
    151
  • Viscosity Index
    156
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)