Motion
SYN LUBE 220 1/4 DRUM

LUBRIPLATE LUBRICANTS CO
SYN LUBE 220 1/4 DRUM

SYN LUBE Series Lubricant - No, 60 gal, Drum, White Color
Mi Item #02441736
MFR #SYN LUBE 220 1/4 DRUM
Price$2,018.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SYN LUBE 220 1/4 DRUM

SYN LUBE Series Lubricant - No, 60 gal, Drum, White Color
Mi Item #02441736
MFR #SYN LUBE 220 1/4 DRUM

Mfr description
SYN LUBE 220 16GAL DRUM L0975-061
  • Excellent lubricity
  • Superior heat transfer characteristics
  • Outstanding water demulsibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,018.65/each

Specifications

Dimensions

  • Container Size
    60 gal (US)
  • ISO Grade
    220
  • Overall Height
    27 in
  • Overall Width
    15 in
  • Shelf Life
    6 yr
  • Weight
    134.00 lbs

Details

  • AGMA Number
    5
  • Application
    gear and bearing lubricants for use under severe conditions such as extremely high or low temperatures. These fluids are also excellent lubricants for gear pumps and positive displacement blowers.
  • Base Type
    Polyalphaolefin-Based Synthetic
  • Certification
    NSF H2
  • Color
    White
  • Composition
    Synthetic, PAO-Based Fluid
  • Container Type
    Drum
  • Features & Benefits
    •Excellent lubricity •Superior heat transfer characteristics •Outstanding water demulsibility
  • Flammability
    Non-Flammable
  • Flash Point
    266°C/510 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215497508
  • Pour Point
    -50 °F
  • Product Types
    Synthetic oil
  • Series
    Syn Lube
  • Type
    Lubricant
  • UPC_NO
    089215497508
  • Viscosity
    216
  • Viscosity Index
    155
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)