Motion
SYN LUBE 320 1GAL JUG

LUBRIPLATE LUBRICANTS CO
SYN LUBE 320 1GAL JUG

SYN LUBE Series Lubricant - No, 1 gal, Jugs, Yellow Color
Mi Item #02441738
MFR #SYN LUBE 320 1GAL JUG
Price$147.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SYN LUBE 320 1GAL JUG

SYN LUBE Series Lubricant - No, 1 gal, Jugs, Yellow Color
Mi Item #02441738
MFR #SYN LUBE 320 1GAL JUG

Mfr description
SYN LUBE 320 1GAL JUG L0976-057
  • Excellent lubricity
  • Superior heat transfer characteristics
  • Outstanding water demulsibility
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$147.01/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • ISO Grade
    320
  • Overall Height
    10.25 in
  • Overall Width
    9.75 in
  • Shelf Life
    10 yr
  • Weight
    7.50 lbs

Details

  • AGMA Number
    6
  • Application
    gear and bearing lubricants for use under severe conditions such as extremely high or low temperatures. These fluids are also excellent lubricants for gear pumps and positive displacement blowers.
  • Base Type
    Polyalphaolefin-Based Synthetic
  • Certification
    NSF H2
  • Color
    Yellow
  • Composition
    Synthetic, PAO-Based Fluid
  • Container Type
    Jug
  • Features & Benefits
    •Excellent lubricity •Superior heat transfer characteristics •Outstanding water demulsibility
  • Flammability
    Non-Flammable
  • Flash Point
    263°C/505 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215697618
  • Product Types
    Synthetic oil
  • Series
    Syn Lube
  • Type
    Lubricant
  • UPC_NO
    089215697618
  • Viscosity
    311
  • Viscosity Index
    155
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)