Motion
L0976-061
Lubricant - Not Food Grade, 16 gal (US), Keg, Yellow Color
Mi Item #02441740
MFR #L0976-061
Price$2,220.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubricant - Not Food Grade, 16 gal (US), Keg, Yellow Color
Mi Item #02441740
MFR #L0976-061

Mfr description
SYN LUBE 320 16GAL DRUM L0976-061
  • Excellent lubricity
  • Superior heat transfer characteristics
  • Outstanding water demulsibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,220.60/each

Specifications

Dimensions

  • Container Size
    16 gal (US)
  • ISO Grade
    320
  • Overall Height
    27 in
  • Overall Width
    15 in
  • Shelf Life
    6 yr
  • Weight
    134.00 lbs

Details

  • AGMA Number
    6
  • Application
    gear and bearing lubricants for use under severe conditions such as extremely high or low temperatures. These fluids are also excellent lubricants for gear pumps and positive displacement blowers.
  • Certification
    NSF H2
  • Color
    Yellow
  • Composition
    Synthetic, PAO-Based Fluid
  • Container Type
    Keg
  • Features & Benefits
    •Excellent lubricity•Superior heat transfer characteristics•Outstanding water demulsibility
  • Flash Point
    263°C/505°F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215497607
  • Type
    Lubricant
  • Viscosity
    311
  • Viscosity Index
    155
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)