Motion
SYN LUBE 460 1GAL JUG

LUBRIPLATE LUBRICANTS CO
SYN LUBE 460 1GAL JUG

SYN LUBE Series Gear Oil - 1 gal, Jug, 460 ISO, 140 SAE, Polyalphaolefin (PAO)-Based Synthetic Oil Composition, No
Mi Item #02441742
MFR #SYN LUBE 460 1GAL JUG
Price$164.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SYN LUBE 460 1GAL JUG

SYN LUBE Series Gear Oil - 1 gal, Jug, 460 ISO, 140 SAE, Polyalphaolefin (PAO)-Based Synthetic Oil Composition, No
Mi Item #02441742
MFR #SYN LUBE 460 1GAL JUG

Mfr description
L0977-057 GEAR OIL SYNLUBE460 1GAL JUG
  • Excellent lubricity
  • Superior heat transfer characteristics
  • Outstanding water demulsibility
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$164.77/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • ISO Grade
    460
  • Overall Height
    10.25 in
  • Overall Length
    14.25 in
  • Overall Width
    9.75 in
  • SAE Grade
    140
  • Shelf Life
    10 yr
  • Weight
    7.50 lbs

Details

  • AGMA Number
    7
  • Application
    gear and bearing lubricants for use under severe conditions such as extremely high or low temperatures. These fluids are also excellent lubricants for gear pumps and positive displacement blowers.
  • Base Type
    Synthetic Polyalphaolefin (PAO)
  • Certification
    NSF H2
  • Color
    Water White, Light Straw
  • Composition
    Polyalphaolefin (PAO)-Based Synthetic Oil
  • Container Type
    Jug
  • Flash Point
    263°C/505 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215697717
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Gear Oil
  • Product Type
    Gear Oil
  • UPC_NO
    089215697717
  • Viscosity
    446
  • Viscosity Index
    156
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)