Motion
SYN LUBE 460 1/4 DRUM

LUBRIPLATE LUBRICANTS CO
SYN LUBE 460 1/4 DRUM

SYN LUBE Series Lubricant - No, 16 gal, Drum, White Color
MI ITEM #02441744
MFR #SYN LUBE 460 1/4 DRUM
Your Price$2,345.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SYN LUBE 460 1/4 DRUM

SYN LUBE Series Lubricant - No, 16 gal, Drum, White Color
MI ITEM #02441744
MFR #SYN LUBE 460 1/4 DRUM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,345.67/each(List $2,729.43)

Overview

Mfr description
SYN LUBE 460 16GAL DRUM L0977-061
  • Excellent lubricity
  • Superior heat transfer characteristics
  • Outstanding water demulsibility

Specifications

  • Type
    Lubricant
  • Container Type
    Drum
  • Container Size
    16 gal (US)
  • Food Grade
    No
  • Composition
    Synthetic, PAO-Based Fluid
  • Application
    gear and bearing lubricants for use under severe conditions such as extremely high or low temperatures. These fluids are also excellent lubricants for gear pumps and positive displacement blowers.
  • ISO Grade
    460
  • Color
    White
  • Certification
    NSF H2
  • AGMA Number
    7
  • Flash Point
    263°C/505 °F
  • Flammability
    Non-Flammable
  • Overall Height
    27 in
  • Overall Width
    15 in
  • Viscosity
    446
  • Manufacturer Upc Number
    089215497706
  • UPC_NO
    089215497706
  • Features & Benefits
    •Excellent lubricity •Superior heat transfer characteristics •Outstanding water demulsibility
  • Viscosity Index
    156
  • Weight
    134.00 lbs
  • Shelf Life
    6 yr

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text