Motion
SYN LUBE 460 DRUM

LUBRIPLATE LUBRICANTS CO
SYN LUBE 460 DRUM

SYN LUBE Series Lubricant - No, 55 gal, Drum, White Color
MI ITEM #02441745
MFR #SYN LUBE 460 DRUM
Price$7,012.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SYN LUBE 460 DRUM

SYN LUBE Series Lubricant - No, 55 gal, Drum, White Color
MI ITEM #02441745
MFR #SYN LUBE 460 DRUM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7,012.69/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    460
  • Overall Height
    34.75 in
  • Overall Width
    23.5 in
  • Shelf Life
    6 yr
  • Specific Gravity
    0.8597
  • Weight
    434.00 lbs

Details

  • AGMA Number
    7
  • Application
    gear and bearing lubricants for use under severe conditions such as extremely high or low temperatures. These fluids are also excellent lubricants for gear pumps and positive displacement blowers.
  • Base Type
    Polyalphaolefin-Based Synthetic
  • Certification
    NSF H2
  • Color
    White
  • Composition
    Synthetic, PAO-Based Fluid
  • Container Type
    Drum
  • Features & Benefits
    •Excellent lubricity •Superior heat transfer characteristics •Outstanding water demulsibility
  • Flammability
    Non-Flammable
  • Flash Point
    263°C/505 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215497713
  • Product Types
    Synthetic oil
  • Series
    Syn Lube
  • Type
    Lubricant
  • UPC_NO
    089215497713
  • Viscosity
    446
  • Viscosity Index
    156

Overview

Mfr description
L0977-062 GEAR OIL SYNLUBE460 DRUM
  • Excellent lubricity
  • Superior heat transfer characteristics
  • Outstanding water demulsibility

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought