Motion
SYN LUBE 680 1GAL JUG

LUBRIPLATE LUBRICANTS CO
SYN LUBE 680 1GAL JUG

SYN LUBE Series Lubricant - No, 1 gal, Jugs, White Color
MI ITEM #02441746
MFR #SYN LUBE 680 1GAL JUG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SYN LUBE 680 1GAL JUG

SYN LUBE Series Lubricant - No, 1 gal, Jugs, White Color
MI ITEM #02441746
MFR #SYN LUBE 680 1GAL JUG

Mfr description
SYN LUBE 680 1GAL JUG L0978-057
  • Excellent lubricity
  • Superior heat transfer characteristics
  • Outstanding water demulsibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • ISO Grade
    680
  • Overall Height
    10.25 in
  • Overall Width
    9.75 in
  • Shelf Life
    10 yr
  • Specific Gravity
    0.8628
  • Weight
    7.50 lbs

Details

  • AGMA Number
    8
  • Application
    gear and bearing lubricants for use under severe conditions such as extremely high or low temperatures. These fluids are also excellent lubricants for gear pumps and positive displacement blowers.
  • Base Type
    Polyalphaolefin-Based Synthetic
  • Certification
    NSF H2
  • Color
    White
  • Composition
    Synthetic, PAO-Based Fluid
  • Container Type
    Jug
  • Features & Benefits
    •Excellent lubricity •Superior heat transfer characteristics •Outstanding water demulsibility
  • Flammability
    Non-Flammable
  • Flash Point
    260°C/500 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215697816
  • Product Types
    Synthetic oil
  • Series
    Syn Lube
  • Type
    Lubricant
  • UPC_NO
    089215697816
  • Viscosity
    623
  • Viscosity Index
    157

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)