Motion
VFA5120-02N
Air Operated 5 Port Valve
Mi Item #02441814
MFR #VFA5120-02N
Price$117.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Operated 5 Port Valve
Mi Item #02441814
MFR #VFA5120-02N

Mfr description
VFA5120-02N VALVE
  • Operating pressure range (MPa): 0.15 to 1.0
  • Flow characteristics (Cv): VFA1000: 0.13, VFA3000: 0.75, VFA5000: 2.9
  • Applicable cylinder size: VFA1000: ø40, VFA3000: ø80, VFA5000: ø125
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$117.26/each

Specifications

Dimensions

  • Overall Height
    45 mm
  • Overall Length
    112 mm
  • Overall Width
    32 mm
  • Port 1 Size/Type
    1/4 NPT

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Maximum Operating Pressure
    +0.9 Mpa2
  • Number Of Pilots
    Single Pilot
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Operating Medium
    Air
  • Operating Pressure Range
    +0.15 to +0.9 Mpa
  • Operating Temperature Range
    -10 to +60 °C
  • Piping Type
    Body Ported
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)