Motion
213.53
Wika 213.53 Pneumatic Pressure Gauge, 2-1/2" Dial, Port Type: 1/4 Male NPT Threaded", Center Back Mount, Port Size: 1/4"
MI ITEM #02441910
MFR #213.53
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wika 213.53 Pneumatic Pressure Gauge, 2-1/2" Dial, Port Type: 1/4 Male NPT Threaded", Center Back Mount, Port Size: 1/4"
MI ITEM #02441910
MFR #213.53

Mfr description
213.53 2.5 300PSI 1/4 BFF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Display Outside Diameter  
    2-1/2 in

Details

  • Gauge Type
    Pressure Gauge
  • Mounting Type
    Center Back Mount
  • Operating Temperature Range
    -4 to +140 (Glycerin) °F, -40 to +140 (Silicone) °F
  • Scale Graduation
    0 psi
  • Standards Met
    ASME B40.100 Grade A, EN 837-1, IP65, NEMA 4X
  • Thread Connection
    1/4 NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)