Motion
0740224
Lock Link Chain - #2, Zinc Plated Low Carbon Steel, 155 lbs Capacity, 0.09 in Link Dia., 100 ft
MI ITEM #02442037
MFR #0740224
Price$0.97/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lock Link Chain - #2, Zinc Plated Low Carbon Steel, 155 lbs Capacity, 0.09 in Link Dia., 100 ft
MI ITEM #02442037
MFR #0740224

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.97/ft

Specifications

Dimensions

  • Inside Link Length  
    1.08 in
  • Link Diameter  
    0.09 in
  • Overall Length
    100 ft
  • Trade Size
    #2

Details

  • Chain Type
    Lock Link
  • Description Keyword
    Zinc Plated Low Carbon Steel
  • Finish Coating
    Zinc Plated
  • Link End Type
    Wrapped
  • Links Per Foot Or Meter
    11.1/ft
  • Material
    Steel
  • Material Specification
    Low Carbon
  • Standards Met
    AISI, ASME, ASTM, NACM, Proof-Tested
  • Working Load Capacity
    155 lbs

Overview

Mfr description
0740224 #2 LOCKLINK SGL LOOP SPKT CHAIN
  • Ideal for sprocket wheel, overhead door chains, general utility use
  • Standard material: Low carbon steel
  • Do not use for overhead lifting
  • Priced per foot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought