Motion
26090-6264

GARLOCK KLOZURE
26090-6264

Oil Seal - Solid, 13.250 in Shaft Dia., 15.250 in OD, 0.750 in Overall Width, Model 88-L Design, Mill-Right N Lip Material
MI ITEM #02442068
MFR #26090-6264
Price$1,276.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
26090-6264

Oil Seal - Solid, 13.250 in Shaft Dia., 15.250 in OD, 0.750 in Overall Width, Model 88-L Design, Mill-Right N Lip Material
MI ITEM #02442068
MFR #26090-6264

Mfr description
88X6264 MILL-RIGHT N 13.250"ID 15.250"OD
  • Metal reinforced rubber OD
  • Aggressive shaft to bore misalignment capability
  • Reinforced rubber OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,276.18/each

Specifications

Dimensions

  • Outside Diameter
    15.250 in
  • Overall Width
    0.750 in
  • Shaft Diameter
    13.250 in
  • Weight
    6.95 lbs

Details

  • Country of Origin
    US
  • Design Type
    Model 88-L
  • Harmonization Code
    4016935020
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip
  • Manufacturer Catalog Number
    26090-6264
  • Manufacturer Upc Number
    717744493561
  • ManufacturerName (description attribute)
    Garlock
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    5,000 ft/min
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F
  • Misalignment Tolerance
    0.050 in @ 2,500 ft/min; 0.025 in @ 5,000 ft/min
  • Seal Type
    Single Lip with Spring
  • Series
    Model 88
  • Solid / Split
    Solid
  • Spring Material
    CRS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)