Motion
04007
Scott® Toilet Paper Roll - Roll, Coreless, White, 2 Ply
Mi Item #02442093
MFR #04007
Price$3.74/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Scott® Toilet Paper Roll - Roll, Coreless, White, 2 Ply
Mi Item #02442093
MFR #04007

Mfr description
04007 CORELESS BATH TISSUE 2PLY
  • Meets EPA guidelines for post-consumer waste with a minimum of 20%
  • Elemental chlorine-free (ECF) bleaching
  • Waste reduction with 100% elimination of core waste
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.74/rl

Specifications

Dimensions

  • Maximum Roll Diameter
    5-1/2 in
  • Sheet Length
    4.4 in
  • Sheet Width
    4 in

Details

  • Color
    White
  • For Use With
    09021, 09604, 09605, 09606
  • Includes Recycled Fibers
    Includes Recycled Fibers
  • Number of Rolls
    36
  • Number Of Sheets Per Roll
    1000
  • Ply
    2
  • Roll Or Sheets
    Roll
  • Toilet Paper Roll Type
    Coreless
  • UPC_NO
    10036000040071
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)