Overview
Mfr description
10025 25/64 #1 TAPER SHANK DRILL TREATE
Specifications
- Drill Bit Size25/64 in
- Flute Length3-5/8 in
- MaterialHigh Speed Steel
- Finish CoatingOxide
- Taper Shank Size1MT
- Point Angle118 °
- Parabolic FlutesNo
- Coolant DeliveryExternal
- Spiral CutRight Hand Spiral/Right Hand Cut
- Overall Length7 in
- Series200
- Cutting DirectionRight Hand Cut
- Spiral DirectionRight Hand Spiral
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data