Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regal Premium Ball End Mill - 5011B Series, High Speed Steel Material, 7/16 in Mill Dia., 1 in Cutting Length, 1/2 in Shank Dia., 3-1/4 in Overall Length
MI ITEM #02443095
MFR #50775E

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
50775 7/16 X 1/2 X 1 X 3-1/4 2 FLT SE B

Specifications

  • Mill Diameter
  • Mill Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
    Spiral
  • Center Cutting
    Center Cutting
  • Extended Reach
    None
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Miniature End Mill
    No
  • Spherical End
    Non-Spherical End
  • Overall Length
    3-1/4 in
  • Shank Type
    Weldon Flat
  • Length Type
    Regular
  • Series
    5011B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text