Overview
Mfr description
51641 9/16 X 1/2 X 1-3/8 X 3-3/8 2 FLT
Specifications
- Mill Diameter
- Mill MaterialHigh Speed Steel
- Finish CoatingUncoated
- Length of Cut
- Number Of Flutes
- Shank Diameter
- Single Or Double End
- Straight Or Spiral Flute
- Extended ReachDoes Not Have Extended Reach Neck
- Miniature End MillNo
- Keyway MillNo
- Spiral CutRight Hand Spiral/Right Hand Cut
- Overall Length3-3/8 in
- Shank TypeWeldon Flat
- Length TypeRegular
- Series5024
- Center CuttingCenter Cutting
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data