Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regal Premium Square End Mill - 5024 Series, High Speed Steel Material, Uncoated Finish/Coating, Single End, 5/8 in Mill Diameter, 2 Flutes, 1-3/8 in Length of Cut
MI ITEM #02443168
MFR #51655 5

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
51655 5/8 X 1/2 X 1-3/8 X 3-3/8 2 FLT S

Specifications

  • Mill Diameter
  • Mill Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
  • Extended Reach
    Does Not Have Extended Reach Neck
  • Miniature End Mill
    No
  • Keyway Mill
    No
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Overall Length
    3-3/8 in
  • Shank Type
    Weldon Flat
  • Length Type
    Regular
  • Series
    5024
  • Center Cutting
    Center Cutting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text