Overview
Mfr description
51501 1/2 X 1/2 X 1-1/4 X 3-1/4 3 FLT S
Specifications
- Mill Diameter
- Mill MaterialHigh Speed Steel
- Finish CoatingUncoated
- Length of Cut
- Number Of Flutes
- Shank Diameter
- Single Or Double End
- Straight Or Spiral Flute
- Extended ReachDoes Not Have Extended Reach Neck
- Miniature End MillNo
- Keyway MillKeyway
- Spiral CutRight Hand Spiral/Right Hand Cut
- Overall Length3-1/4 in
- Shank TypePlain Round
- Length TypeRegular
- Series5017
- Center CuttingCenter Cutting
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data