Overview
Mfr description
50208 9/32 X 3/8 X 5/8 X 2-7/16 4 FLT S
Specifications
- Mill Diameter
- Mill MaterialHigh Speed Steel
- Finish CoatingUncoated
- Length of Cut
- Number Of Flutes
- Shank Diameter
- Single Or Double End
- Straight Or Spiral Flute
- Extended ReachDoes Not Have Extended Reach Neck
- Miniature End MillNo
- Keyway MillNo
- Spiral CutRight Hand Spiral/Right Hand Cut
- Overall Length2-7/16 in
- Shank TypeWeldon Flat
- Length TypeRegular
- Series5002
- Center CuttingNon-Center Cutting
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data