Motion
10

3M
10

Scotch-Weld™ Rubber or Gasket Adhesive - Liquid Form, 1 qt, Pail, Yellow Color
Mi Item #02443484
MFR #10
Price$67.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
10

Scotch-Weld™ Rubber or Gasket Adhesive - Liquid Form, 1 qt, Pail, Yellow Color
Mi Item #02443484
MFR #10

Mfr description
20272 SCOTCH-WELD NEOPRENE CONTACT
  • For industrial/occupational use only. Not for consumer sale or use.
  • High performance sprayable laminating contact adhesive
  • Adheres sheet metals, such as stainless steel, aluminum, cold rolled steel and many plastics to other various substrates
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$67.06/each

Specifications

Dimensions

  • Container Size
    1 qt (US)
  • Package Size
    1 qt (US)

Details

  • Application
    Bonding
  • Color
    Yellow
  • Cure Time
    30 min
  • Flash Point
    -14 °F, -26 °C
  • Manufacturer Upc Number
    00021200202728
  • Package Type
    Pail
  • Product Form
    Liquid
  • UPC_NO
    00021200202728
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)