Specifications
Dimensions
- Length of Cut2 in
- Length TypeRegular
- Mill Diameter1-3/8 in
- Overall Length4-1/2 in
- Shank Diameter1 in
Details
- Center CuttingNon-Center Cutting
- Extended ReachDoes Not Have Extended Reach Neck
- Finish CoatingUncoated
- Keyway MillNo
- Mill MaterialHigh Speed Steel
- Miniature End MillNo
- Number Of Flutes6
- Series5002
- Shank TypeWeldon Flat
- Single Or Double EndSingle
- Spiral CutRight Hand Spiral/Right Hand Cut
- Straight Or Spiral FluteSpiral
Overview
Mfr description
50302 1-3/8 X 1 X 2 X 4-1/2 6 FLT SE NC