Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regal Premium Square End Mill - 5005 Series, High Speed Steel Material, Uncoated Finish/Coating, Single End, 9/16 in Mill Diameter, 4 Flutes, 4 in Length of Cut
MI ITEM #02443565
MFR #50463 9

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
50463 9/16 X 1/2 X 4 X 6 4 FLT SE EXTRA

Specifications

  • Center Cutting
    Non-Center Cutting
  • Extended Reach
    Does Not Have Extended Reach Neck
  • Finish Coating
    Uncoated
  • Keyway Mill
    No
  • Length Type
    Extra Long
  • Length of Cut
  • Mill Diameter
  • Mill Material
    High Speed Steel
  • Miniature End Mill
    No
  • Number Of Flutes
  • Overall Length
    6 in
  • Series
    5005
  • Shank Diameter
  • Shank Type
    Weldon Flat
  • Single Or Double End
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Straight Or Spiral Flute

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text