Overview
Mfr description
50862 1 X 1 X 2 X 4-1/2 4 FLT SE CC BAL
Specifications
- Mill Diameter
- Mill MaterialHigh Speed Steel
- Finish CoatingUncoated
- Length of Cut
- Number Of Flutes
- Shank Diameter
- Single Or Double End
- Straight Or Spiral FluteSpiral
- Center CuttingCenter Cutting
- Extended ReachNone
- Spiral CutRight Hand Spiral/Right Hand Cut
- Miniature End MillNo
- Spherical EndNon-Spherical End
- Overall Length6-3/8 in
- Shank TypePlain Round
- Length TypeRegular
- Series5013B
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data