Overview
Mfr description
50858 3/4 X 3/4 X 2-1/4 X 4-1/2 4 FLT S
Specifications
- Mill Diameter
- Mill MaterialHigh Speed Steel
- Finish CoatingUncoated
- Length of Cut
- Number Of Flutes
- Shank Diameter
- Single Or Double End
- Straight Or Spiral FluteSpiral
- Center CuttingCenter Cutting
- Extended ReachNone
- Spiral CutRight Hand Spiral/Right Hand Cut
- Miniature End MillNo
- Spherical EndNon-Spherical End
- Overall Length4-1/2 in
- Shank TypePlain Round
- Length TypeLong
- Series5067
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data