Motion
50861E
Regal Premium Ball End Mill - 5068 Series, High Speed Steel Material, 1/4 in Mill Dia., 1-3/4 in Cutting Length, 3/8 in Shank Dia., 3-9/16 in Overall Length
MI ITEM #02443705
MFR #50861E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regal Premium Ball End Mill - 5068 Series, High Speed Steel Material, 1/4 in Mill Dia., 1-3/4 in Cutting Length, 3/8 in Shank Dia., 3-9/16 in Overall Length
MI ITEM #02443705
MFR #50861E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
50861 1/4 X 3/8 X 1-3/4 X 3-9/16 4 FLT

Specifications

  • Mill Diameter
  • Mill Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
    Spiral
  • Center Cutting
    Center Cutting
  • Extended Reach
    None
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Miniature End Mill
    No
  • Spherical End
    Non-Spherical End
  • Overall Length
    3-9/16 in
  • Shank Type
    Plain Round
  • Length Type
    Extra Long
  • Series
    5068

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text