Motion
55486 M
Regal Premium Square End Mill - 5038 Series, High Speed Steel Material, Uncoated Finish/Coating, Double End, 5 mm Mill Diameter, 2 Flutes, 0.4375 in Length of Cut
MI ITEM #02443718
MFR #55486 M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regal Premium Square End Mill - 5038 Series, High Speed Steel Material, Uncoated Finish/Coating, Double End, 5 mm Mill Diameter, 2 Flutes, 0.4375 in Length of Cut
MI ITEM #02443718
MFR #55486 M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
55486 M5 X 3/8 X 7/16 X 3-1/4 2 FLT DE

Specifications

  • Mill Diameter
  • Mill Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
  • Extended Reach
    Does Not Have Extended Reach Neck
  • Miniature End Mill
    No
  • Keyway Mill
    No
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Overall Length
    3-1/4 in
  • Length Type
    Regular
  • Series
    5038
  • Center Cutting
    Center Cutting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text