Motion
55549 M16 X 3/4 X 1-5/16 X 5-5/8 2 FLT

REGAL CUTTING TOOLS
55549 M16 X 3/4 X 1-5/16 X 5-5/8 2 FLT

Regal Premium Square End Mill - 5038 Series, High Speed Steel Material, Uncoated Finish/Coating, Double End, 16 mm Mill Diameter, 2 Flutes, 1-5/16 in Length of Cut
Mi Item #02443739
MFR #55549 M16 X 3/4 X 1-5/16 X 5-5/8 2 FLT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REGAL CUTTING TOOLS
55549 M16 X 3/4 X 1-5/16 X 5-5/8 2 FLT

Regal Premium Square End Mill - 5038 Series, High Speed Steel Material, Uncoated Finish/Coating, Double End, 16 mm Mill Diameter, 2 Flutes, 1-5/16 in Length of Cut
Mi Item #02443739
MFR #55549 M16 X 3/4 X 1-5/16 X 5-5/8 2 FLT

Mfr description
55549 M16 X 3/4 X 1-5/16 X 5-5/8 2 FLT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length of Cut  
    1-5/16 in
  • Length Type
    Regular
  • Mill Diameter  
    16 mm
  • Overall Length
    5-5/8 in
  • Shank Diameter  
    3/4 in

Details

  • Center Cutting
    Center Cutting
  • Extended Reach
    Does Not Have Extended Reach Neck
  • Finish Coating
    Uncoated
  • Keyway Mill
    No
  • Mill Material
    High Speed Steel
  • Miniature End Mill
    No
  • Number Of Flutes  
    2
  • Series
    5038
  • Single Or Double End  
    Double
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Straight Or Spiral Flute  
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)