Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regal Premium Ball End Mill - 5021B Series, Cobalt High Speed Steel Material, 3/16 in Mill Dia., 1/2 in Cutting Length, 3/8 in Shank Dia., 2-3/8 in Overall Length
MI ITEM #02444034
MFR #51963E

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
51963 3/16 X 3/8 X 1/2 X 2-3/8 4 FLT SE

Specifications

  • Mill Diameter
  • Mill Material
    Cobalt High Speed Steel
  • Finish Coating
    Uncoated
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
    Spiral
  • Center Cutting
    Center Cutting
  • Extended Reach
    None
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Miniature End Mill
    No
  • Spherical End
    Non-Spherical End
  • Overall Length
    2-3/8 in
  • Shank Type
    Plain Round
  • Length Type
    Regular
  • Series
    5021B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text