Overview
Mfr description
51170 1/16 X 3/16 X 3/16 X 2-1/4 2 FLT
Specifications
- Mill Diameter
- Mill MaterialCobalt High Speed Steel
- Finish CoatingUncoated
- Length of Cut
- Number Of Flutes
- Shank Diameter
- Single Or Double End
- Straight Or Spiral Flute
- Extended ReachDoes Not Have Extended Reach Neck
- Keyway MillKeyway
- Spiral CutRight Hand Spiral/Right Hand Cut
- Overall Length2-1/4 in
- Shank TypePlain Round
- Center CuttingCenter Cutting
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data