Overview
Mfr description
57522 1/8 X 3/16 X 3/4 X 3-1/8 2 FLT DE
Specifications
- Mill Diameter
- Mill MaterialCobalt High Speed Steel
- Finish CoatingUncoated
- Length of Cut
- Number Of Flutes
- Shank Diameter
- Single Or Double End
- Straight Or Spiral FluteSpiral
- Center CuttingCenter Cutting
- Extended ReachNone
- Spiral CutRight Hand Spiral/Right Hand Cut
- Spherical EndNon-Spherical End
- Overall Length3-1/8 in
- Shank TypePlain Round
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data