Motion
53620E
Square End Mill - High Speed Steel Material, Single End, 0.4375 in Mill Diameter, 4 Flutes, 1.0000 in Length of Cut
MI ITEM #02444267
MFR #53620E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square End Mill - High Speed Steel Material, Single End, 0.4375 in Mill Diameter, 4 Flutes, 1.0000 in Length of Cut
MI ITEM #02444267
MFR #53620E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
53620 7/16 X 3/8 X 1 X 2-11/16 4 FLT SE

Specifications

  • Mill Diameter
  • Mill Material
    High Speed Steel
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
  • Extended Reach
    None
  • Miniature End Mill
    No
  • Keyway Mill
    No
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Overall Length
    2-11/16 in
  • Shank Type
    Plain Round
  • Center Cutting
    Center Cutting
  • Cutting Direction
    Right Hand Cut
  • Coolant Delivery
    External
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text