Motion
FC9779-0404S
Aeroquip (Eaton) Straight Adapter - Carbon Steel Material, 1/4 in Hose ID, Female
MI ITEM #02447035
MFR #FC9779-0404S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Straight Adapter - Carbon Steel Material, 1/4 in Hose ID, Female
MI ITEM #02447035
MFR #FC9779-0404S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC9779-0404S FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Straight Adapter
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Hose Inside Diameter
    1/4 in
  • Material
    Carbon Steel
  • Thread Size
    7/16-20
  • Compatible Hose Series
    2807 HOSE FC465 S-TW
  • Connection 1 Short Name
    SAE 37
  • Hose Cut-Off Factor
    0.96 in
  • Length
    1.55 in
  • Overall Length
    1.55 in
  • Manufacturer Catalog Number
    FC9779-0404S
  • Manufacturer Upc Number
    678146146137
  • UPC_NO
    678146146137
  • End 1 Size
    7/16 in
  • End 1 Thread
    7/16-20
  • Hex Size
    0.5625 in
  • End 1 Style
    SAE 37
  • Inside Diameter
    0.12 in
  • Type
    Hose Fitting
  • Height
    0.64 in
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Outer Diameter
    0.5625 in
  • Product Types
    Fitting Assembly
  • Color
    Dura-Kote
  • End 2 Size
    1/2 in
  • Hose Dash Size
    4
  • Width
    0.56 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text