Motion
801712
Repair Kit - For Use With FMCB Series Clutch/Brake, High Coefficient Brake Facing, Purple Brake Facing Edge Color Code, High Coefficient Facing, Purple Facing Edge Color Code, 101 hphr Facing Life
MI ITEM #02447131
MFR #801712
Price$196.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Repair Kit - For Use With FMCB Series Clutch/Brake, High Coefficient Brake Facing, Purple Brake Facing Edge Color Code, High Coefficient Facing, Purple Facing Edge Color Code, 101 hphr Facing Life
MI ITEM #02447131
MFR #801712

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$196.95/each

Specifications

Dimensions

  • Weight
    0.50 lbs

Details

  • Approximate Clutch Facing Life
    101 hphr
  • Brake Facing Edge Color Code
    Purple
  • Brake Facing Type
    High Coefficient
  • Clutch Facing Edge Color Code
    Purple
  • Clutch Facing Type
    High Coefficient
  • For Use With Series
    FMCB Series Clutch/Brake
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662284241670
  • Parts Category
    Kits
  • Ratings
    CE, And RoHS
  • Series
    625
  • UPC_NO
    662284241670

Overview

Mfr description
801712 625 HYCO PADS
  • Nexen Offers A Rebuilding Service For Most Products, Contact Your Distributor For More Information
  • High Coefficient Facings Provide More Torque Output With Reduced Facing Life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought