Overview
Mfr description
18025 #25 JOBBER LENGTH DRILL TYPE A 11
Specifications
- Drill Bit Size
- Flute Length
- MaterialHigh Speed Steel
- Finish CoatingBright
- Overall Length
- Point Angle
- Point TypeSplit Point
- Parabolic FlutesNo
- Shank TypePlain Round
- Coolant DeliveryExternal
- Spiral CutRight Hand Spiral/Right Hand Cut
- Cutting DirectionRight Hand Cut
- Spiral TypeRegular Spiral
- Double MarginNo
- Shank Diameter0.1495 in
- Series308
- SpecificationNAS 907
- Spiral DirectionRight Hand Spiral
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data