Motion
07026T
Regal Premium STI-Screw Thread Insert Tap - 131 Series, High Speed Steel Material, Uncoated Finish/Coating, Plug Chamfer, 2 Flutes, #8 – 32 Thread Size, UNC
MI ITEM #02450316
MFR #07026T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regal Premium STI-Screw Thread Insert Tap - 131 Series, High Speed Steel Material, Uncoated Finish/Coating, Plug Chamfer, 2 Flutes, #8 – 32 Thread Size, UNC
MI ITEM #02450316
MFR #07026T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
07026 #8-32 H2 2 FLT. P STI SPIRAL P

Specifications

  • Finish Coating
    Uncoated
  • Tap Type
    Spiral Point
  • Chamfer
    Plug
  • Thread Limit/Fit
    H2
  • Number Of Flutes
    2
  • Thread Length
    15/16 in
  • Material
    High Speed Steel
  • Extended Neck
    Does Not Have an Extended Neck
  • Thread Standard
    UNC
  • Thread Direction
    Right Hand
  • Series
    131
  • Thread Size
    #8 – 32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text