Motion
07080T
Regal Premium STI-Screw Thread Insert Tap - 131 Series, High Speed Steel Material, Uncoated Finish/Coating, Plug Chamfer, 3 Flutes, 3/8 – 24 Thread Size, UNF
MI ITEM #02450370
MFR #07080T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regal Premium STI-Screw Thread Insert Tap - 131 Series, High Speed Steel Material, Uncoated Finish/Coating, Plug Chamfer, 3 Flutes, 3/8 – 24 Thread Size, UNF
MI ITEM #02450370
MFR #07080T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
07080 3/8-24 H2 3 FLT. P STI SPIRAL

Specifications

  • Finish Coating
    Uncoated
  • Tap Type
    Spiral Point
  • Chamfer
    Plug
  • Thread Limit/Fit
    H2
  • Number Of Flutes
    3
  • Thread Length
    1-7/16 in
  • Material
    High Speed Steel
  • Extended Neck
    Does Not Have an Extended Neck
  • Thread Standard
    UNF
  • Thread Direction
    Right Hand
  • Series
    131
  • Thread Size
    3/8 – 24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text