Motion
07500T
Regal Premium Drill Tap - 121 Series, High Speed Steel Material, Uncoated Finish, #4 – 40 Thread Size, UNC, 2 Flutes, 1-7/8 in Overall Length
MI ITEM #02450390
MFR #07500T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regal Premium Drill Tap - 121 Series, High Speed Steel Material, Uncoated Finish, #4 – 40 Thread Size, UNC, 2 Flutes, 1-7/8 in Overall Length
MI ITEM #02450390
MFR #07500T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
07500 #4-40 2 FLT. DRILL'N'TAP

Specifications

  • Finish Coating
    Uncoated
  • Thread Limit/Fit
    H2
  • Number Of Flutes
    2
  • Thread Size
    #4 – 40
  • Thread Length
    3/8 in
  • Material
    High Speed Steel
  • Thread Direction
    Right Hand
  • Flute Direction
    Right Hand
  • Drill Bit Diameter
    0.091 in
  • Overall Length
    1-7/8 in
  • Drill Length
    1/4 in
  • Shank Diameter
    0.141 in
  • Thread Standard
    UNC
  • Coolant Delivery
    External
  • Series
    121

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text