Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regal Premium Drill Tap - 121 Series, High Speed Steel Material, Uncoated Finish, #5 – 40 Thread Size, UNC, 2 Flutes, 1-15/16 in Overall Length
MI ITEM #02450392
MFR #07504T

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
07504 #5-40 2 FLT. DRILL'N'TAP

Specifications

  • Finish Coating
    Uncoated
  • Thread Limit/Fit
    H2
  • Number Of Flutes
    2
  • Thread Size
    #5 – 40
  • Thread Length
    13/32 in
  • Material
    High Speed Steel
  • Thread Direction
    Right Hand
  • Flute Direction
    Right Hand
  • Drill Bit Diameter
    0.104 in
  • Overall Length
    1-15/16 in
  • Drill Length
    9/32 in
  • Shank Diameter
    0.141 in
  • Thread Standard
    UNC
  • Coolant Delivery
    External
  • Series
    121

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text