Motion
07508T
Regal Premium Drill Tap - 121 Series, High Speed Steel Material, Uncoated Finish, #6 – 32 Thread Size, UNC, 2 Flutes, 2 in Overall Length
MI ITEM #02450394
MFR #07508T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regal Premium Drill Tap - 121 Series, High Speed Steel Material, Uncoated Finish, #6 – 32 Thread Size, UNC, 2 Flutes, 2 in Overall Length
MI ITEM #02450394
MFR #07508T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
07508 #6-32 2 FLT. DRILL'N'TAP

Specifications

  • Finish Coating
    Uncoated
  • Thread Limit/Fit
    H3
  • Number Of Flutes
    2
  • Thread Size
    #6 – 32
  • Thread Length
    7/16 in
  • Material
    High Speed Steel
  • Thread Direction
    Right Hand
  • Flute Direction
    Right Hand
  • Drill Bit Diameter
    0.1115 in
  • Overall Length
    2 in
  • Drill Length
    5/16 in
  • Shank Diameter
    0.141 in
  • Thread Standard
    UNC
  • Coolant Delivery
    External
  • Series
    121

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text