Motion
07562T
Regal Premium Drill Tap - 122 Series, High Speed Steel Material, Uncoated Finish, 1 – 11-1/2 Thread Size, NPT/NPTF, 5 Flutes, 5-3/8 in Overall Length
MI ITEM #02450418
MFR #07562T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regal Premium Drill Tap - 122 Series, High Speed Steel Material, Uncoated Finish, 1 – 11-1/2 Thread Size, NPT/NPTF, 5 Flutes, 5-3/8 in Overall Length
MI ITEM #02450418
MFR #07562T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
07562 1"-11-1/2 4 FLT.DRILL'N'TAP TAPER

Specifications

  • Finish Coating
    Uncoated
  • Number Of Flutes
    5
  • Thread Size
    1 – 11-1/2
  • Thread Length
    1-3/4 in
  • Material
    High Speed Steel
  • Thread Direction
    Right Hand
  • Flute Direction
    Right Hand
  • Drill Bit Diameter
    1.141 in
  • Overall Length
    5-3/8 in
  • Drill Length
    1-5/8 in
  • Shank Diameter
    1.125 in
  • Thread Standard
    NPT/NPTF
  • Coolant Delivery
    External
  • Series
    122

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text