Motion
07600T
Regal Premium Drill Tap - 206 Series, High Speed Steel Material, Uncoated Finish, Metric Coarse, 2 Flutes, 1-15/16 in Overall Length
MI ITEM #02450419
MFR #07600T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regal Premium Drill Tap - 206 Series, High Speed Steel Material, Uncoated Finish, Metric Coarse, 2 Flutes, 1-15/16 in Overall Length
MI ITEM #02450419
MFR #07600T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
07600 M3 X 0.5 D3 2 FLT. METRIC DRILL'N

Specifications

  • Finish Coating
    Uncoated
  • Thread Limit/Fit
    D3
  • Number Of Flutes
    2
  • Thread Size
    M3 x 0.5 mm
  • Thread Length
    13/32 in
  • Material
    High Speed Steel
  • Thread Direction
    Right Hand
  • Flute Direction
    Right Hand
  • Drill Bit Diameter
    0.1015 in
  • Overall Length
    1-15/16 in
  • Drill Length
    9/32 in
  • Shank Diameter
    0.141 in
  • Thread Standard
    Metric Coarse
  • Coolant Delivery
    External
  • Series
    206

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text