Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regal Premium Drill Tap - 206 Series, High Speed Steel Material, Uncoated Finish, Metric Coarse, 2 Flutes, 2-1/8 in Overall Length
MI ITEM #02450421
MFR #07610T

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
07610 M4 X 0.7 D4 2 FLT. METRIC DRILL'N

Specifications

  • Finish Coating
    Uncoated
  • Thread Limit/Fit
    D4
  • Number Of Flutes
    2
  • Thread Size
    M4 x 0.7 mm
  • Thread Length
    1/2 in
  • Material
    High Speed Steel
  • Thread Direction
    Right Hand
  • Flute Direction
    Right Hand
  • Drill Bit Diameter
    0.134 in
  • Overall Length
    2-1/8 in
  • Drill Length
    3/8 in
  • Shank Diameter
    0.168 in
  • Thread Standard
    Metric Coarse
  • Coolant Delivery
    External
  • Series
    206

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text